Socket, Power Relay, 2.5 A, Plug-in, Solder

  • Mfr # 5-1393122-2

  • Zoro # G500975713


product price:  $69.99
/ea
Sold in multiples of 3 for $209.97

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V DC
Current Rating
2.5 A
Status Indicator
LED Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1393122-2
Zoro #
G500975713
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.858 in
Product Height
1.5 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
20 to 25 mm
Product Length
1.111 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V DC
Current Rating
2.5 A
Status Indicator
LED Indicator
Contact Material
Ag
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature (Max)
70°C
Contact Switching Load (Min)
100mA @ 12V
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
850 mW
Contact Number of Poles
4
Actuating System
DC
Coil Resistance
650 Ω
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Short-Time Current
2.5 A
Environmental Category of Protection
RTI
Contact Limiting Making Current
2.5 A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator, LED
Coil Power Rating Class
800 to 1000 mW
Contact Limiting Breaking Current
2.5 A
Contact Arrangement
4 Form C (CO)
Contact Limiting Continuous Current
2.5 A
Insulation Initial Resistance
100 MΩ
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
2.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.