Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KHAU-17D12-110=KH 5-1393122-4

KHAU-17D12-110=KH (Discontinued)

  • Mfr # 5-1393122-4
  • Zoro # G400975714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393122-4
Zoro #
G400975714
UPC #
-
Country of Origin
China

Dimensions

Product Width
.858 in
Product Height
1.261 in
Length Class (Mechanical)
25 to 30 mm
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
20 to 25 mm

Details

Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
110 VDC
Contact Material
AgCdO
Contact Limiting Making Current
5A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Resistance
11000 Ω
Contact Current Rating (Max)
5A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Limiting Short-Time Current
5A
Contact Current Class
16 A, 5 to 10 A
Actuating System
DC
Contact Arrangement
4 Form C (CO)
Environmental Ambient Temperature Class
50 to 70°C
Environmental Ambient Temperature (Max)
70°C
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Contact Number of Poles
4
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating DC
1100 mW
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-45 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.