This item is Discontinued.

Te Connectivity KHAU-17D12-24=KH 5-1393122-7

KHAU-17D12-24=KH (Discontinued)

  • Mfr # 5-1393122-7
  • Zoro # G300975678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393122-7
Zoro #
G300975678
UPC #
-
Country of Origin
China

Dimensions

Product Length
1.111 in
Product Width
.858 in
Product Height
1.261 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
20 to 25 mm

Details

Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Current Rating (Max)
5A
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Resistance
650 Ω
Contact Limiting Continuous Current
5A
Coil Special Features
UL Coil Insulation Class B
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
5A
Insulation Initial Resistance
100 MΩ
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Power Rating Class
800 to 1000 mW
Contact Limiting Making Current
5A
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Power Rating DC
850 mW
Contact Arrangement
4 Form C (CO)
Operating Temperature Range
-45 to 70°C
Actuating System
DC
Contact Limiting Short-Time Current
5A
Contact Number of Poles
4
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature Class
50 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.