Socket, Plug-In Relay, 2.5 A, Plug-in, Solder

  • Mfr # 7-1393122-5

  • Zoro # G400976483


product price:  $47.75
/ea
Sold in multiples of 3 for $143.25

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
110 VDC
Current Rating
2.5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393122-5
Zoro #
G400976483
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
20 to 25 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
1.111 in
Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm
Product Height
1.261 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
110 VDC
Current Rating
2.5 A
Contact Material
Ag
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1000 to 1500 mW
Operating Temperature Range
-45 to 70°C
Coil Resistance
11000 Ω
Contact Limiting Continuous Current
2.5 A
Contact Current Class
16 A, 2 to 5 A
Contact Number of Poles
4
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
2.5 A
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
50mA @ 12V
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Rating (Max)
2.5 A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Plating Material
Gold
Insulation Initial Resistance
100 MΩ
Contact Limiting Making Current
2.5 A
Contact Arrangement
4 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating DC
1100 mW
Contact Limiting Short-Time Current
2.5 A
Actuating System
DC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.