Zoro Homepage

KHU-17A11N-120=KH

  • Mfr # 2-1393123-8

  • Zoro # G200976058


product price: $72.99
/ea
Sold in multiples of 3 for $218.97

Key Features

Contact Material
Ag
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Coil Special Features
Neon Indicator, UL Coil Insulation Class B, Electrical Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393123-8
Zoro #
G200976058
UPC #
-
Country of Origin
China

Dimensions

Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
20 to 25 mm
Product Height
1.5 in
Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.