Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 16 A, Plug-in, Solder

  • Mfr # 4-1393123-2

  • Zoro # G300975715


product price: $74.35
/ea
Sold in multiples of 2 for $148.70

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
48V DC
Current Rating
16 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393123-2
Zoro #
G300975715
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.5 in
Product Length
1.111 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
48V DC
Current Rating
16 A
Contact Material
Ag
Actuating System
DC
Contact Current Rating (Max)
2.5 A
Insulation Initial Resistance
100 MΩ
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Operating Temperature Range
-45 to 70°C
Power Relay Type
Industrial Panel Plug-In
Contact Current Class
2 to 5 A, 16 A
Coil Power Rating DC
900 mW
Coil Power Rating Class
800 to 1000 mW
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Environmental Ambient Temperature (Max)
70°C
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
100mA @ 12V
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
2600 Ω
Contact Number of Poles
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.