Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 2.5 A, Plug-in, Solder

  • Mfr # 5-1393123-3

  • Zoro # G200975648


product price: $50.95
/ea
Sold in multiples of 3 for $152.85

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V DC
Current Rating
2.5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393123-3
Zoro #
G200975648
UPC #
-
Country of Origin
Unknown

Dimensions

Product Height
1.5 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in
Product Length
1.111 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V DC
Current Rating
2.5 A
Contact Material
Ag
Environmental Ambient Temperature (Max)
70°C
Contact Voltage Rating
240 VAC
Contact Arrangement
4 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
2.5 A
Contact Number of Poles
4
Coil Power Rating DC
850 mW
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Coil Special Features
UL Coil Insulation Class B
Actuating System
DC
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
650 Ω
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Operating Temperature Range
-45 to 70°C
Contact Switching Load (Min)
50mA @ 12V
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Power Rating Class
800 to 1000 mW
Coil Magnetic System
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.