KIT 175A 4 AWG RED

  • Mfr # 1604044-3

  • Zoro # G601037587


product price:  $35.25
/ea
Sold in multiples of 3 for $105.75

Key Features

Type
Connector Assembly
Number of Contacts
2
Maximum Wire Size
4 AWG
Insulation Material
Polycarbonate
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1604044-3
Zoro #
G601037587
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Height
25.4 mm
Length
78.2 mm
Width
2.11 in

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
Red
Maximum Voltage
600 V AC/DC
Current
175 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Hole Center to Center
19.06 mm
Max. Voltage
600V AC/DC
Wire Type
Stranded
Terminal Type
Crimp
Application
Power
Wire Range
4 AWG
Max. Temp.
105°C
Current Rating
175 A
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.