Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT 180A 1/0 AWG RED

  • Mfr # 1604398-4

  • Zoro # G301037184


product price: $18.95
/ea
Sold in multiples of 9 for $170.55

Key Features

Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
Red
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604398-4
Zoro #
G301037184
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
0 AWG
Length
82.6 mm
Height
28.25 mm
Width
1.12 in
Min. Single Wire Size
1 AWG
Contact Plating Thickness
1.27 µm
Minimum Single Wire Size
1 AWG
For Minimum Wire Size - Solid
1 AWG
Maximum Single Wire Size
0 AWG
For Maximum Wire Size - Solid
0 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
Red
Maximum Voltage
600 V AC/DC
Current
180 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Max. Temp.
105°C
Wire Type
Stranded
Contact Finish
Silver Plated
Number of Rows
1
Contact Type
Pin/Socket
Current Rating
180 A
Connector Terminates To
Wire & Cable
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.