This item is Discontinued.

Te Connectivity KIT 180A 1/0 AWG WHITE 1604398-3

KIT 180A 1/0 AWG WHITE (Discontinued)

  • Mfr # 1604398-3
  • Zoro # G301037146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604398-3
Zoro #
G301037146
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
0 AWG
Width
1.12 in
Height
28.25 mm
Min. Single Wire Size
1 AWG
Length
3-1/4 in
Contact Plating Thickness
1.27 µm
Maximum Single Wire Size
0 AWG
Minimum Single Wire Size
1 AWG
For Minimum Wire Size - Solid
1 AWG
For Maximum Wire Size - Solid
0 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
White
Maximum Voltage
600 V AC/DC
Current
180 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E28476; UL Recognized
Wire Type
Stranded
Terminal Type
Crimp
Application
Power
Material
Polycarbonate
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Contact Type
Pin/Socket
Number of Rows
1
Contact Finish
Silver Plated
Current Rating
180 A
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.