KIT 6AWG BLACK

  • Mfr # 1445716-2

  • Zoro # G901037317


product price:  $10.99
/ea
Sold in multiples of 150 for $1,648.50

Key Features

Type
Connector Assembly
Number of Contacts
1
Color
Black
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1445716-2
Zoro #
G901037317
UPC #
-
Country of Origin
United States

Dimensions

Width
0.675 in
Height
17.15 mm
Length
48 mm
Contact Plating Thickness
1.27 µm

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
1
Color
Black
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
75 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Wire Type
Stranded
Material
Polycarbonate
Max. Temp.
105°C
Application
Power
Standards
UL E28476; UL Recognized
Number of Ports
1
Current Rating
75 A
Number of Rows
1
Contact Finish
Silver Plated
Contact Type
Pin/Socket
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Maximum Conductors
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.