Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT 6AWG BLUE W/LOCK 1445716-6

KIT 6AWG BLUE W/LOCK (Discontinued)

  • Mfr # 1445716-6
  • Zoro # G901037461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445716-6
Zoro #
G901037461
UPC #
-
Country of Origin
United States

Dimensions

Width
0.675 in
Length
1.89 in
Height
17.15 mm
Contact Plating Thickness
1.27 µm

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
1
Color
Blue
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
75 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Stranded
Standards
UL E28476; UL Recognized
Material
Polycarbonate
Max. Voltage
600V AC/DC
Application
Power
Terminal Type
Crimp
Max. Temp.
105°C
Current Rating
75 A
Number of Rows
1
Contact Type
Pin/Socket
Contact Finish
Silver Plated
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.