Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT 6AWG WHITE

  • Mfr # 1445716-3

  • Zoro # G901037300


product price: $6.69
/ea
Sold in multiples of 25 for $167.25

Key Features

Type
Connector Assembly
Number of Contacts
1
Insulation Material
Polycarbonate
Color
White
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445716-3
Zoro #
G901037300
UPC #
-
Country of Origin
United States

Dimensions

Height
17.15 mm
Length
1.89 in
Width
0.675 in
Contact Plating Thickness
1.27 µm

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
1
Insulation Material
Polycarbonate
Color
White
Maximum Voltage
600 V AC/DC
Current
75 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Stranded
Max. Temp.
105°C
Standards
UL E28476; UL Recognized
Number of Ports
1
Max. Voltage
600V AC/DC
Application
Power
Material
Polycarbonate
Terminal Type
Crimp
Current Rating
75 A
Contact Finish
Silver Plated
Contact Type
Pin/Socket
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Silver Plated
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.