
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178148-1
Zoro #
G901037249
UPC #
-
Country of Origin
China
Dimensions
Conductor Outside Diameter
.03 to .031 in
Details
Number of Positions
10
Shielded
No
UL Flammability Rating
UL 94V-2
Contact Base Material
Copper Alloy
Keyed
No
Performance Category
Cat 5e
Modular Jack & Plug Interface Type
RJ45 Plus Power
Shield Plating Material
Nickel
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Housing Material
Polycarbonate
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Alloy
Connector Style
Plug
Housing Color
Clear
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.