
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5552633-3
Zoro #
G001052661
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
4-40 UNC 2A
Screw Length
.65 in
Details
Material
Carbon Steel
For Use With
Right Angle PCB Connectors, Interface Bus IDC Connectors
Product Type
Accessory
Metric Mounting Screw Plating Material
Black Oxide
Panel Mount Feature
With
Mounting Angle
Right Angle
Panel Attachment Style
Front Mount
Metric Mounting Screw Material
Carbon Steel
Accessory Type
Metric Standoff, Stud Mount, Hardware Kits
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.