Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT HDP-20 PLUG SIZE 3 25 POS

  • Mfr # 749805-9

  • Zoro # G701017908


product price: $38.69
/ea
Sold in multiples of 3 for $116.07

Key Features

Cable Clamping Method
Crimp
Material
Polyester GF, Nylon GF; Steel
Color
Black
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749805-9
Zoro #
G701017908
UPC #
-
Country of Origin
United States

Details

Cable Clamping Method
Crimp
Item
Connector
Material
Polyester GF, Nylon GF; Steel
Color
Black
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.