Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT PIN SNAP-LUG RED 3/8 THREAD

  • Mfr # 2226744-7

  • Zoro # G501052499


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Color
Red
Mounting Retention Type
Thread
UL Flammability Rating
UL 94V-0
Mounting Retention
Yes
Contact Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2226744-7
Zoro #
G501052499
UPC #
-
Country of Origin
United States

Dimensions

Contact Length
1.65 in
Contact Size
9.52

Details

Color
Red
Mounting Retention Type
Thread
UL Flammability Rating
UL 94V-0
Mounting Retention
Yes
Contact Plating Material
Silver
Housing Material
Thermoplastic
Contact Style
CROWN BAND
Connector System
Wire-to-Bus Bar
UL Rating
Recognized
Current Rating
250 A
Connector & Contact Terminates To
Wire & Cable, Bus Bar
Connector Style
Plug
Contact Base Material
Copper
Insulation Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.