Zoro Homepage
This item is Discontinued.
Te Connectivity KIT  PLUG  50 POS  B SLOT 1-5229912-1

KIT PLUG 50 POS B SLOT (Discontinued)

  • Mfr # 1-5229912-1
  • Zoro # G301066566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5229912-1
Zoro #
G301066566
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.045 in
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
75°C
Application
Signal
Material
Polyphenylene Oxide
Kit Type
Connector
Connection Material
Copper Alloy
Sub-Category
Connectors
Color
Black
Connector Type
Plug
Hole Center to Center
2.16 mm
Features
With Protective Cover
Wire Type
Discrete
Connector Terminates To
Wire & Cable
Number of Rows
2
Number of Contacts
50
Current Rating
0.5 A; 1 A
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.