Zoro Homepage
This item is Discontinued.
Te Connectivity KIT PLUG 75 OHM BNC HEX CRIMP 1-5413589-0

KIT PLUG 75 OHM BNC HEX CRIMP (Discontinued)

  • Mfr # 1-5413589-0
  • Zoro # G101017430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5413589-0
Zoro #
G101017430
UPC #
-
Country of Origin
Mexico

Dimensions

Center Contact Plating Thickness
1080 µin
RF Connector Mated Outer Diameter (Approximate)
.572 in

Details

Connector Mounting Type
Cable Mount
Body Insulation
Without
Body Material
Brass
Cable Type
AT&T 735A
Connector & Contact Terminates To
Wire & Cable
Termination Method to Wire & Cable
Crimp
Connector Style
Plug
Grade
Commercial
Center Contact Plating Material
Gold
Body Shape
Circular
Operating Frequency
2 GHz
Port Configuration
Single Port
Crimp Type
Hex
Body Plating Material
Nickel
Connector System
Cable-to-Cable
RF Connector Coupling Mechanism
Bayonet
Number of Coaxial Contacts
1
Cable Connector Orientation
Straight
Body Finish
Passivated
Number of Positions
1
Seal Type
Gasket
Center Contact Material
Brass
Connector Interface
BNC
Detent
With
Impedance
75 Ω
Dielectric Material
Polyethylene
Coupling Nut Material
Brass
RF Contact Captivation Method
Mechanical
Operating Temperature Range
-55 to 85 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.