Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT PLUG 75 OHM BNC HEX CRIMP 1-5413589-1

KIT PLUG 75 OHM BNC HEX CRIMP (Discontinued)

  • Mfr # 1-5413589-1
  • Zoro # G601017428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5413589-1
Zoro #
G601017428
UPC #
-
Country of Origin
Mexico

Dimensions

Center Contact Plating Thickness
1080 µin
RF Connector Mated Outer Diameter (Approximate)
.572 in

Details

Termination Method to Wire & Cable
Crimp
Operating Frequency
2 GHz
Center Contact Material
Brass
Dielectric Material
Polymethylpentene
Body Material
Brass
Connector System
Cable-to-Cable
Connector Interface
BNC
Grade
Commercial
Detent
With
Port Configuration
Single Port
Operating Temperature Range
-55 to 85 °C
Cable Type
JIS 3C-2V
Number of Coaxial Contacts
1
Connector Mounting Type
Cable Mount
Body Finish
Passivated
Body Shape
Circular
Number of Positions
1
Cable Connector Orientation
Straight
Connector & Contact Terminates To
Wire & Cable
RF Contact Captivation Method
Mechanical
Impedance
75 Ω
RF Connector Coupling Mechanism
Bayonet
Seal Type
Gasket
Body Plating Material
Nickel
Crimp Type
Hex
Connector Style
Plug
Coupling Nut Material
Brass
Body Insulation
Without
Center Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.