Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT PLUG 75 OHM BNC HEX CRIMP 413589-2

KIT PLUG 75 OHM BNC HEX CRIMP (Discontinued)

  • Mfr # 413589-2
  • Zoro # G901017661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413589-2
Zoro #
G901017661
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.572 in
Center Contact Plating Thickness
1080 µin

Details

Dielectric Material
Polyethylene
Impedance
75 Ω
Cable Type
RG 59A, RG 59, RG 59B
Center Contact Material
Beryllium Copper
Body Shape
Circular
Number of Positions
1
Termination Method to Wire & Cable
Crimp
Connector Style
Plug
Seal Type
Gasket
Body Insulation
Without
Grade
Commercial
Body Plating Material
Nickel
Operating Temperature Range
-65 to 85 °C
Cable Connector Orientation
Straight
Operating Frequency
2 GHz
Connector Interface
BNC
Detent
With
Connector System
Cable-to-Cable, Cable-to-Panel
Body Material
Zinc
Port Configuration
Single Port
Connector & Contact Terminates To
Wire & Cable
RF Connector Coupling Mechanism
Bayonet
Center Contact Plating Material
Gold
Coupling Nut Material
Brass
RF Contact Captivation Method
Mechanical
Number of Coaxial Contacts
1
Crimp Type
Hex
Connector Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.