Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT PLUG 75 OHM BNC HEX CRIMP

  • Mfr # 413589-3

  • Zoro # G301017711


product price: $6.29
/ea
Sold in multiples of 20 for $125.80

Key Features

RF Connector Mated Outer Diameter (Approximate)
.572 in
Impedance
75 Ω
Operating Temperature Range
-65 to 85 °C
RF Contact Captivation Method
Mechanical
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413589-3
Zoro #
G301017711
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.572 in
Center Contact Plating Thickness
1080 µin

Details

Impedance
75 Ω
Operating Temperature Range
-65 to 85 °C
RF Contact Captivation Method
Mechanical
Connector Style
Plug
Crimp Type
Hex
Connector Mounting Type
Cable Mount
Number of Coaxial Contacts
1
Grade
Commercial
Connector Interface
BNC
Seal Type
Gasket
Connector System
Cable-to-Panel, Cable-to-Cable
Coupling Nut Material
Brass
Detent
With
Body Material
Zinc
Operating Frequency
2 GHz
Connector & Contact Terminates To
Wire & Cable
Port Configuration
Single Port
Dielectric Material
Polyethylene
Additional Features
Hardware Included
Cable Connector Orientation
Straight
Number of Positions
1
Body Shape
Circular
Center Contact Material
Brass
Body Insulation
Without
Center Contact Plating Material
Gold
Termination Method to Wire & Cable
Crimp
Body Plating Material
Nickel
Cable Type
Belden 8281, JIS 2.5C-2V
RF Connector Coupling Mechanism
Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.