Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT PLUG 75 OHM BNC HEX CRIMP 413589-7

KIT PLUG 75 OHM BNC HEX CRIMP (Discontinued)

  • Mfr # 413589-7
  • Zoro # G301017919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413589-7
Zoro #
G301017919
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.572 in
Center Contact Plating Thickness
1080 µin

Details

Termination Method to Wire & Cable
Crimp
Body Material
Zinc
Port Configuration
Single Port
RF Connector Coupling Mechanism
Bayonet
Cable Connector Orientation
Straight
Seal Type
Gasket
Detent
With
Connector Style
Plug
Connector Mounting Type
Cable Mount
Connector & Contact Terminates To
Wire & Cable
Coupling Nut Material
Brass
Grade
Commercial
Center Contact Material
Brass
Body Insulation
Without
Operating Frequency
2 GHz
Body Plating Material
Nickel
Crimp Type
Hex
Operating Temperature Range
-65 to 85 °C
Body Shape
Circular
Number of Coaxial Contacts
1
RF Contact Captivation Method
Mechanical
Connector Interface
BNC
Dielectric Material
Polyethylene
Number of Positions
1
Cable Type
AT&T 734A
Center Contact Plating Material
Gold
Impedance
75 Ω
Connector System
Cable-to-Panel, Cable-to-Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.