KIT PLUG 9P HDE SHLD ENCLSRE

  • Mfr # 1-747944-6

  • Zoro # G301037238


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Discrete Wire, Round Jacketed Cable
Cable Opening Max.
3/8 in
Material
PVC; Steel
Cable Opening Min.
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-747944-6
Zoro #
G301037238
UPC #
-
Country of Origin
Mexico

Details

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Discrete Wire, Round Jacketed Cable
Cable Opening Max.
3/8 in
Item
Connector
Material
PVC; Steel
Cable Opening Min.
0.19 in
Color
Black
Type
Plug, Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.