Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT RCPT 50 POS B SLOT

  • Mfr # 5229913-4

  • Zoro # G701068894


product price: $8.15
/ea
Sold in multiples of 200 for $1,630.00

Key Features

Max. Temp.
75°C
Application
Signal
Color
Gray
Material
Polyphenylene Oxide
Connector Type
IDC; Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5229913-4
Zoro #
G701068894
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.045 in
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
75°C
Application
Signal
Color
Gray
Material
Polyphenylene Oxide
Connector Type
IDC; Receptacle
Number of Rows
2
Connector Terminates To
Wire & Cable
Current Rating
1 A; 0.5 A
Number of Contacts
50
Sub-Category
Connectors
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Kit Type
Connector
Connection Material
Copper Alloy
Wire Type
Discrete
Hole Center to Center
2.16 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.