
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205817-1
Zoro #
G901017821
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Length
.312 in
Screw Length
.5 in
Thread Size
4-40 UNC
Details
For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Accessory Type
Female Screwlock Assembly Kit
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Product Type
Accessory
Screw Plating Material
Zinc
Screw Material
Steel
Screw Finish
Yellow Chromate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.