Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT SCREWLOCK FEMALE 5207719-1

KIT SCREWLOCK FEMALE (Discontinued)

  • Mfr # 5207719-1
  • Zoro # G101018529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207719-1
Zoro #
G101018529
UPC #
-
Country of Origin
China

Dimensions

Thread Size
14702
Screw Length
.748 in
Thread Length
.56 in

Details

For Use With
All Plastic Connectors with Integral Standoffs (HD or HDF)
Accessory Type
Female Screwlock Assembly Kit
Screw Material
Cold Rolled Steel
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Screw Finish
Yellow Chromate
Product Type
Accessory
Screw Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.