Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KIT SCREWLOCK FEMALE 5207952-1

KIT SCREWLOCK FEMALE (Discontinued)

  • Mfr # 5207952-1
  • Zoro # G001017592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207952-1
Zoro #
G001017592
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
.25 in
Thread Size
14702
Screw Length
.438 in

Details

For Use With
All Plastic Right-Angle Connectors (HD)
Screwlock Style
Screwlock with Flat Washers and Square Nuts
Screw Finish
Yellow Chromate
Accessory Type
Female Screwlock Assembly Kit
Product Type
Accessory
Screw Plating Material
Zinc
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.