Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 000 AWG Max, Black, Thermoplastic Insulation, 250 A

  • Mfr # 2828522-8

  • Zoro # G501018457


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
250 A
UL 94 Flammability Rating
V-0
Standards
UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2828522-8
Zoro #
G501018457
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
000 AWG

Details

Item
Wire Connector
Color
Black
Insulation Material
Thermoplastic
Current
250 A
UL 94 Flammability Rating
V-0
Standards
UL Recognized
Material
Copper
Finish
Tin Plated
Connector Terminates To
Bus Bar; Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.