Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT SZ 1 CABLE CLAMP

  • Mfr # 5750100-1

  • Zoro # G001052784


product price: $7.89
/ea
Sold in multiples of 11 for $86.79

Key Features

Color
Black
Cable Clamp Type
One-Piece Quick Snap
Accessory Type
Backshell/Cable Clamp
Product Type
Accessory
Shell Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750100-1
Zoro #
G001052784
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
1
Cable Insulation Diameter
.075 .25 in

Details

Color
Black
Cable Clamp Type
One-Piece Quick Snap
Accessory Type
Backshell/Cable Clamp
Product Type
Accessory
Cable Clamp Material
Polypropylene
Cable Exit Angle
120, 180
Retainer Clip Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.