This item is Discontinued.

Te Connectivity KIT.175A. 4 AWG.BLUE 1604044-5

KIT.175A. 4 AWG.BLUE (Discontinued)

  • Mfr # 1604044-5
  • Zoro # G701052923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1604044-5
Zoro #
G701052923
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Width
2.11 in
Height
1 in
Length
78.2 mm

Details

Item
Connector
Color
Blue
Insulation Material
Polycarbonate
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Current
175 A
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Includes
(1) 1604037-5, (2) 1604040-1
Material
Polycarbonate
Wire Range
4 AWG
Wire Type
Stranded
Connector Type
Plug, Receptacle
Number of Contacts
2
Contact Type
Pin/Socket
Current Rating
175 A
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.