
KLN1250B1/4=KNOB KNURL W/IND L
Mfr # 9-1437621-5
Zoro # G500946744
product price: $24.55
/eaSold in multiples of 4 for $98.20
Key Features
Diameter
1.25 in
Material
Aluminum
Color
Black
Knob Design
Straight Knurl
Spinner
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1437621-5
Zoro #
G500946744
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.25 in
Shaft Size
.25 in
Details
Material
Aluminum
Color
Black
Knob Design
Straight Knurl
Spinner
Without
Spin Plate
Without
Indicator Style
Line
Skirt
Without
Indicator Location
Top & Side
Product Type
Knob
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.