KLN900B1/4=KNOB KNURL W/IND LI

  • Mfr # 1437622-7

  • Zoro # G400946349


product price:  $12.59
/ea
Sold in multiples of 7 for $88.13

Key Features

Diameter
.937 in
Material
Aluminum
Color
Black
Indicator Style
Line
Skirt
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1437622-7
Zoro #
G400946349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.937 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black
Indicator Style
Line
Skirt
Without
Product Type
Knob
Knob Design
Straight Knurl
Indicator Location
Top & Side
Spin Plate
Without
Spinner
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.