Zoro Homepage
This item is Discontinued.
Te Connectivity KN DISC PIDG22-16COMM 22-18MIL 8-32446-1

KN DISC PIDG22-16COMM 22-18MIL (Discontinued)

  • Mfr # 8-32446-1
  • Zoro # G500976291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-32446-1
Zoro #
G500976291
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.26-1.65 mm2
Material Thickness
.031 in
Wire Insulation Diameter (Max)
.14 in
Wire Insulation Diameter
.105 .14 in

Details

Barrel Color
Red
Insulation Sleeve Material
Nylon
Insulated
Yes
Plating Material
Tin
Wire Insulation Support
With
High Temperature Rating
105 °C
Support Style
Insulation Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.