Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KN DISCON.N PIDG22-16C22-18M 8-320555-2

KN DISCON.N PIDG22-16C22-18M (Discontinued)

  • Mfr # 8-320555-2
  • Zoro # G300975920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-320555-2
Zoro #
G300975920
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (CMA)(CMA)
509 - 3260
Wire Size (mm²)(mm²)
.3 - 1.42
Wire Insulation Diameter (Max)
3.18mm[.125in]
Wire Size (AWG)(AWG)
22 - 16

Details

Insulation Sleeve Material
Nylon
Support Style
Insulation Support
Barrel Color
Red
Insulated Wire Support
Yes
Insulated
Yes
Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.