Zoro Homepage

KN1250A1/4=KNOB ALUM KNURL 1/4

  • Mfr # 2-1437622-5

  • Zoro # G500946522


product price: $15.15
/ea
Sold in multiples of 15 for $227.25

Key Features

Diameter
1.25 in
Material
Aluminum 5056-H18
Color
Natural
Spin Plate
Without
Product Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437622-5
Zoro #
G500946522
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.25 in
Shaft Size
.25 in

Details

Material
Aluminum 5056-H18
Color
Natural
Spin Plate
Without
Product Type
Knob
Knob Design
Straight Knurl
Indicator Location
Side
Indicator Style
Line
Skirt
Without
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.