Zoro Homepage

KN1250B1/4=KNOB BLACK KNURL 1/

  • Mfr # 2-1437622-7

  • Zoro # G400946516


product price: $20.85
/ea
Sold in multiples of 8 for $166.80

Key Features

Diameter
1.25 in
Material
Aluminum 5056-H18
Color
Black
Spin Plate
Without
Shaft Size
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437622-7
Zoro #
G400946516
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.25 in
Shaft Size
.25 in

Details

Material
Aluminum 5056-H18
Color
Black
Spin Plate
Without
Indicator Location
Side
Skirt
Without
Product Type
Knob
Indicator Style
Line
Knob Design
Straight Knurl
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.