Zoro Homepage

KN1251B1/4=KNOB BLK KNURL L/HA

  • Mfr # 3-1437622-0

  • Zoro # G900945811


product price: $23.45
/ea
Sold in multiples of 4 for $93.80

Key Features

Diameter
1.25 in
Material
Aluminum 5056-H18
Color
Black
Spinner
Without
Skirt
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437622-0
Zoro #
G900945811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.25 in
Shaft Size
.25 in

Details

Material
Aluminum 5056-H18
Color
Black
Spinner
Without
Skirt
Without
Product Type
Knob
Spin Plate
Without
Indicator Style
Line
Knob Design
Straight Knurl
Indicator Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.