
KN700BA1/4=KNOB KNURL BLK/ALUM
Mfr # 6-1437622-1
Zoro # G700946827
product price: $15.25
/eaSold in multiples of 5 for $76.25
Key Features
Diameter
.75 in
Material
Aluminum
Color
Black/Natural
Spin Plate
Without
Knob Design
Straight Knurl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1437622-1
Zoro #
G700946827
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.75 in
Shaft Size
.25 in
Details
Material
Aluminum
Color
Black/Natural
Spin Plate
Without
Knob Design
Straight Knurl
Indicator Style
Line
Indicator Location
Side
Skirt
Without
Spinner
Without
Product Type
Knob
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.