
KNS501B1/8=KNOB BLACK W/SKIRT
Mfr # 7-1437622-5
Zoro # G400947292
product price: $13.65
/eaSold in multiples of 15 for $204.75
Key Features
Diameter
.5 in
Material
Aluminum
Color
Black
Product Type
Knob
Knob Design
Straight Knurl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1437622-5
Zoro #
G400947292
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.5 in
Shaft Size
.125 in
Details
Material
Aluminum
Color
Black
Product Type
Knob
Knob Design
Straight Knurl
Spin Plate
Without
Indicator Location
On Skirt
Spinner
Without
Indicator Style
Arrowhead
Skirt
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.