
KNS501BA1/4=KNOB BLK/ALUM W/SK
Mfr # 7-1437622-6
Zoro # G200947225
product price:Â $14.39
/ea
Sold in multiples of 15 for $215.85
Key Features
Diameter
.5 in
Material
Aluminum
Color
Black/Natural
Indicator Location
On Skirt
Skirt
With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-1437622-6
Zoro #
G200947225
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
.5 in
Shaft Size
.25 in
Details
Material
Aluminum
Color
Black/Natural
Indicator Location
On Skirt
Skirt
With
Product Type
Knob
Spin Plate
Without
Indicator Style
Arrowhead
Spinner
Without
Knob Design
Straight Knurl
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.