KNS701BA1/4=KNOB BLK/ALUM W/SK

  • Mfr # 8-1437622-0

  • Zoro # G800946895


product price:  $19.69
/ea
Sold in multiples of 9 for $177.21

Key Features

Diameter
.75 in
Material
Aluminum
Color
Black/Natural
Shaft Size
.25 in
Spinner
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1437622-0
Zoro #
G800946895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.75 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black/Natural
Spinner
Without
Spin Plate
Without
Skirt
With
Indicator Location
On Skirt
Product Type
Knob
Knob Design
Straight Knurl
Indicator Style
Arrowhead

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.