Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 13 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 927860-2

  • Zoro # G900976648


product price: $0.23
/ea
Sold in multiples of 2500 for $575.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
13 AWG
Minimum Wire Size
17 AWG
Contact Material
Copper
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927860-2
Zoro #
G900976648
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
13 AWG
Minimum Wire Size
17 AWG
Overall Length
0.787 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
250 V AC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F
Application
Wire and Cable
Wire Type
Discrete Wire
Mounting Type
Cable Mount
Insulation Dia
0.083 to 0.122 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.