Connector Contact, 13 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 927858-2

  • Zoro # G200976539


product price:  $0.25
/ea
Sold in multiples of 2500 for $625.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
13 AWG
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
927858-2
Zoro #
G200976539
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
13 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire
Features
Wire Insulation Support
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
Straight
Insulation Dia
0.083 to 0.122 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.