Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPN700B1/4=KNOB BLK W/POINTER

  • Mfr # 9-1437622-6

  • Zoro # G500946720


product price: $19.29
/ea
Sold in multiples of 9 for $173.61

Key Features

Diameter
.75 in
Material
Aluminum 5056
Color
Black
Skirt
Without
Shaft Size
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437622-6
Zoro #
G500946720
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.75 in
Shaft Size
.25 in

Details

Material
Aluminum 5056
Color
Black
Skirt
Without
Product Type
Knob
Indicator Location
Side
Indicator Style
Line
Spin Plate
Without
Knob Design
Straight Knurl with Bar Pointer
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.