Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-11AY-24=KRPA 3-1393104-7

KRPA-11AY-24=KRPA (Discontinued)

  • Mfr # 3-1393104-7
  • Zoro # G100975564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393104-7
Zoro #
G100975564
UPC #
-
Country of Origin
Unknown

Dimensions

Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
50 to 60 mm
Product Width
1.405 in
Product Length
1.406 in
Product Height
2 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In
Coil Voltage
24 VAC
Contact Material
Ag
Contact Arrangement
2 Form C (CO)
Coil Power Rating AC
2.02 VA
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Making Current
10A
Coil Resistance
85 Ω
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Magnetic System
Monostable, AC
Contact Current Rating (Max)
10A
Operating Temperature Range
-45 to 55°C
Actuating System
AC
Contact Switching Load (Min)
100mA @ 12V
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Limiting Continuous Current
10A
Contact Limiting Breaking Current
10A
Contact Number of Poles
2
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating
240 VAC
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
55°C
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
50 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.