Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-11DG-12=KRPA 4-1393104-3

KRPA-11DG-12=KRPA (Discontinued)

  • Mfr # 4-1393104-3
  • Zoro # G000975473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393104-3
Zoro #
G000975473
UPC #
-
Country of Origin
United States

Dimensions

Product Height
2 in
Height Class (Mechanical)
50 to 60 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Length
1.406 in

Details

Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Limiting Breaking Current
10A
Coil Resistance
120 Ω
Environmental Category of Protection
RTI
Relay Mounting Type
Socket
Coil Voltage Rating
12 VDC
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
70°C
Contact Current Rating (Max)
10A
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Contact Current Class
5 to 10 A, 16 A
Contact Switching Load (Min)
300mA @ 12V
Terminal Type
Plug-In
Contact Number of Poles
2
Contact Voltage Rating
240 VAC
Operating Temperature Range
-45 to 70°C
Contact Limiting Short-Time Current
10A
Contact Arrangement
2 Form C (CO)
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
1000 MΩ
Coil Power Rating DC
1200 mW
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.