Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-11DY-110=KRPA 5-1393104-5

KRPA-11DY-110=KRPA (Discontinued)

  • Mfr # 5-1393104-5
  • Zoro # G900975412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393104-5
Zoro #
G900975412
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
50 to 60 mm
Product Length
1.406 in
Product Height
2 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in

Details

Contact Material
Ag
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC
Contact Current Rating (Max)
10A
Contact Limiting Short-Time Current
10A
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Voltage Rating
110 VDC
Coil Resistance
10000 Ω
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
10A
Relay Mounting Type
Socket
Terminal Type
Plug-In
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Number of Poles
2
Contact Limiting Breaking Current
10A
Coil Magnetic System
Monostable, DC
Contact Arrangement
2 Form C (CO)
Environmental Category of Protection
RTI
Coil Power Rating DC
1200 mW
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Current Class
5 to 10 A, 16 A
Contact Voltage Rating
240 VAC
Contact Limiting Making Current
10A
Coil Power Rating Class
1000 to 1500 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.