Zoro Homepage
This item is Discontinued.
Te Connectivity KRPA-14AG-120=KRPA 6-1393104-5

KRPA-14AG-120=KRPA (Discontinued)

  • Mfr # 6-1393104-5
  • Zoro # G300975814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393104-5
Zoro #
G300975814
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
50 to 60 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.406 in
Product Height
2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.