
KRPA-14AG-12=KRPA
Mfr # 6-1393104-4
Zoro # G800975802
product price: $30.39
/eaSold in multiples of 3 for $91.17
Key Features
Coil Voltage
12V AC
Number of Poles
3
Contact Material
AgCdO
Contact Switching Load (Min)
300mA @ 12V
Relay Mounting Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1393104-4
Zoro #
G800975802
UPC #
-
Country of Origin
Unknown
Dimensions
Product Height
2 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
50 to 60 mm
Product Length
1.406 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.